!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEARMOTOR RIGHT ANGLE 3.2RPM 90VDC

GEARMOTOR RIGHT ANGLE 3.2RPM 90VDC

DAYTON

GEARMOTOR RIGHT ANGLE 3.2RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR RIGHT ANGLE 3.2RPM 90VDC

GEARMOTOR RIGHT ANGLE 3.2RPM 90VDC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $714.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN1LRA8
  • Mfr. Model # 1LRA8
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 36
  • Shipping Weight 9.8 lbs

Product Details

DC Gearmotor, Right Angle, Right Hand Output Shaft, Nameplate RPM 3, input HP 1/20, Gear Ratio 525:1, Voltage Rating 90 VDC, Full Load Amps 00.59, Overhung Load 100 Lb, Full Load Torque 250 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Voltage 90 V DC
  • Gearmotor Shaft Type Single Right
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Reversible Shaft Output No
  • Input HP 1/20
  • Full Load Amps 0.59
  • Thermal Protection None
  • Gearmotor Rotation CW/CCW
  • Keyway Size Type #404 Woodruff Key
  • Shaft Length (Dimension V) 1-5/8"
  • Lubrication Grease Filled
  • Finish Unpainted
  • Gear Type Worm
  • Seals Lip Type on Output Shaft
  • Standards cRUus
  • Gearmotor Type DC Gearmotor
  • Max. Torque 250 in-lbs
  • Gearmotor Shaft Orientation Right Angle
  • Nameplate RPM 3
  • Gearmotor Mounting Position All Angle
  • Overhung Load 100 lbs.
  • Gear Ratio 525:1
  • Insulation Class F
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Permanent Magnet DC
  • Shaft Dia. (Dimension U) 1/2"
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Brushes Externally Replaceable
  • Gear Material Steel Input Gear, Hardened Steel Worm, Cast Iron Output Gear
  • Gear Case Die Cast Zinc
  • Housing Material Die Cast Zinc
  • Replacement Brushes 6YHY6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list