!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEARMOTOR DC 90 VOLTS

GEARMOTOR DC 90 VOLTS

DAYTON

GEARMOTOR DC 90 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR DC 90 VOLTS

GEARMOTOR DC 90 VOLTS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $747.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN1LPL1
  • Mfr. Model # 1LPL1
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 34
  • Shipping Weight 14.4 lbs

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Voltage 90 V DC
  • Gearmotor Shaft Type Single
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Length Less Shaft 8-1/2"
  • Overhung Load 250 lbs.
  • Gear Ratio 267:1
  • Insulation Class F
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Permanent Magnet DC
  • Keyway Size Type #605 Woodruff Key
  • Shaft Length (Dimension V) 1-1/2"
  • Lubrication Grease Filled
  • Finish Unpainted
  • Gear Case Die Cast Zinc
  • Housing Material Die Cast Zinc
  • Replacement Brushes 6YHY6
  • Gearmotor Type DC Gearmotor
  • Max. Torque 500 in-lbs
  • Gearmotor Shaft Orientation Parallel
  • Nameplate RPM 7
  • Gearmotor Mounting Position All Angle
  • Reversible Shaft Output No
  • Input HP 1/15
  • Full Load Amps 0.84
  • Thermal Protection None
  • Gearmotor Rotation CW/CCW
  • Overall Length 10"
  • Shaft Dia. (Dimension U) 3/4"
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Brushes Externally Replaceable
  • Gear Material Hardened Steel/Phenolic
  • Seals O-Ring Type on Output Shaft
  • Standards cRUus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list