!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEARMOTOR DC 9 RPM

GEARMOTOR DC 9 RPM

DAYTON

GEARMOTOR DC 9 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR DC 9 RPM

GEARMOTOR DC 9 RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD1LNG7
  • Mfr. Model # 1LNG7
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 33
  • Shipping Weight 1.86 lbs

Product Details

DC gearmotor, parallel shaft, totall enclosed, non-ventilated, ambient 40 degree C, thermal protection none, motor type DC, rotation reverisble.

Technical Specs

  • ItemDC Gearmotor
  • Gearmotor Voltage12 V DC
  • Gearmotor Shaft TypeSingle
  • Rear Shaft Encoder/Pulse Generator MountingNo
  • Gearmotor EnclosureTotally Enclosed Nonventilated
  • Length Less Shaft3-1/4"
  • Overhung Load40 lbs.
  • Gear Ratio492:1
  • Insulation ClassB
  • Max. Ambient Temp.40 Degrees C
  • Motor TypeDC
  • Shaft Dia. (Dimension U)5/16"
  • BearingsPorous Bronze on Gear Case and Motor
  • Gear TypeSpur
  • Housing MaterialDie Cast Zinc
  • Gearmotor Type DC Gearmotor
  • Max. Torque 35 in-lbs
  • Gearmotor Shaft Orientation Parallel
  • Nameplate RPM 9
  • Gearmotor Mounting Position All Angle
  • Reversible Shaft Output No
  • Input HP 1/120
  • Full Load Amps 1.00
  • Thermal Protection None
  • Gearmotor Rotation CW/CCW
  • Overall Length 4-1/16"
  • Shaft Length (Dimension V) 13/16"
  • Lubrication Grease
  • Gear Case Die Cast Zinc
  • Application Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch Gear

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list