!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEARMOTOR 22 RPM TORQUE 100 115V

GEARMOTOR 22 RPM TORQUE 100 115V

DAYTON

GEARMOTOR 22 RPM TORQUE 100 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR 22 RPM TORQUE 100 115V

GEARMOTOR 22 RPM TORQUE 100 115V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $478.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN1LPZ8
  • Mfr. Model # 1LPZ8
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Item AC/DC Gearmotor
  • Gearmotor Voltage 115 V AC/DC
  • Gearmotor Shaft Type Single Left
  • Nameplate RPM 24
  • Gearmotor Mounting Position All Angle
  • Hz 60/50
  • Reversible Shaft Output No
  • Input HP 1/15
  • Full Load Amps 1.3
  • Thermal Protection None
  • Gearmotor Rotation CW/CCW
  • Overall Length 8-9/16"
  • Shaft Dia. (Dimension U) 1/2"
  • Bearings Porous Bronze Sleeve on Case, Sleeve on Motor
  • Brushes Externally Replaceable
  • Housing Material Die Cast Zinc
  • Gear Material Input Gear Steel, Worm Hardened Steel, Output Gear Cast Iron
  • Seals Lip Type on Output Shaft
  • Replacement Brushes 1YNR3
  • Gearmotor Type AC/DC Gearmotor
  • Full Load Torque 85 in.-lb.
  • Gearmotor Shaft Orientation Right Angle
  • Insulation Class B
  • Length Less Shaft 8-3/4"
  • Gearmotor Phase 1
  • Overhung Load 100 lb.
  • Gear Ratio 229:1
  • Gearmotor Enclosure Open
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Universal
  • Keyway Size Type #404 Woodruff Key
  • Shaft Length (Dimension V) 1-5/8"
  • Lubrication Grease Filled
  • Finish Unpainted
  • Gear Case Die Cast Zinc
  • Gear Type Worm
  • Standards UL Recognized, C-UL Recognized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list