!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEAR WINCH,WORM GEAR,2000 LB.

GEAR WINCH,WORM GEAR,2000 LB.

DUTTON-LAINSON

GEAR WINCH,WORM GEAR,2000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEAR WINCH,WORM GEAR,2000 LB.

GEAR WINCH,WORM GEAR,2000 LB.

DUTTON-LAINSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33UD43
  • Mfr. Model # WG2000
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.75 lbs

Technical Specs

  • Item Hand Winch
  • Winch Type Lifting
  • Winch Gear Ratio 40:1
  • Overall Length 7-1/2"
  • Overall Height 6-19/32"
  • Drum Capacity for 7/32 In. Cable 82 ft.
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Includes Handle, and optional loop drive
  • Winch Gear Type Worm
  • 1st Layer Load Capacity 2,000 lbs.
  • Brake Included No
  • Overall Width 6"
  • Drum Capacity for 1/4 In. Cable 59 ft.
  • Drum Capacity for 2 In. Strap 21 ft.
  • Frame Colour Bronze
  • Handle Length 7"
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list