!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEAR OIL, INDUSTRIAL, ISO VOC 320, POUR POINT -27 ° F, MAX TEMP 600 ° F, AMBER, 18.5 L

GEAR OIL, INDUSTRIAL, ISO VOC 320, POUR POINT -27 ° F, MAX TEMP 600 ° F, AMBER, 18.5 L

MOBIL

GEAR OIL, INDUSTRIAL, ISO VOC 320, POUR POINT -27 ° F, MAX TEMP 600 ° F, AMBER, 18.5 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GEAR OIL, INDUSTRIAL, ISO VOC 320, POUR POINT -27 ° F, MAX TEMP 600 ° F, AMBER, 18.5 L

GEAR OIL, INDUSTRIAL, ISO VOC 320, POUR POINT -27 ° F, MAX TEMP 600 ° F, AMBER, 18.5 L

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $661.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IOL121325
  • Mfr. Model # 121325
  • UNSPSC # 15121503
  • CATALOGUE PAGE # 1512
  • Shipping Weight 36.0 lbs

Product Details

This industrial semi-synthetic gear oil used to lubricate the gears in your vehicle. It comes in an 18.5-litre pail, has an ISO viscosity grade of 320, and a viscosity index of 358 Degrees F. It also has a pour point of -27 Degrees F, a flashpoint of 410 Degrees F, and a maximum operating temperature of 600 Degrees F. This lubricant is an amber colour.

Technical Specs

  • Item - Gear Oil Gear Oil
  • SAE Grade Not Specified
  • Container Size 18.5 L
  • Min. Operating Temp. Not Rated
  • Viscosity Index 358 Degrees F
  • Pour Point -27 Degrees F
  • Colour Amber
  • Standards ASTM
  • Four-Ball Wear 200
  • AGMA Standard 6
  • ISO Viscosity Grade 320
  • Base Oil Semi-Synthetic
  • NSF Rating Not Rated
  • Max. Operating Temp. 600 Degrees F
  • Flash Point 410 Degrees F
  • Container Style Pail
  • Timken OK Load Not Specified
  • Application Industrial
  • Specific Gravity 0.86

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list