!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAUGE DIGITAL 55GAL DRUM

GAUGE DIGITAL 55GAL DRUM

FLUIDTRAC

GAUGE DIGITAL 55GAL DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE DIGITAL 55GAL DRUM

GAUGE DIGITAL 55GAL DRUM

FLUIDTRAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $500.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9WFR9
  • Mfr. Model # 9WFR9
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Drum Level Gauge
  • Float Material Not Applicable
  • For Container Depth 32 in
  • For Liquid Type Diesel, Hydraulic Fluid, Motor Oil, Waste Water, Water
  • Includes Not Applicable
  • Pipe Size 2 in
  • Features Automatic Shutoff to Prolong Battery, Static Display Useful for Usage of Consumption Calculations
  • Maximum Temperature 122 Degrees F
  • Mounting Orientation Vertical
  • Standards ANSI MH2-2004, CE Certified, ISO 9001 Certified, RoHS Compliant
  • Units of Measurement Inches
  • Extension Length Not Applicable
  • For Container Capacity 15 gal, 30 gal, 55 gal
  • For Container Type Drums
  • Graduation Marks Not Applicable
  • Increment of Variation 0.5 gal
  • Accuracy +/-2% of Full Scale Volume
  • Housing Material Polybutylene Terephthalate
  • Minimum Temperature 32 Degrees F
  • Operating Voltage 14.2V DC
  • Thread Type NPS, NPT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list