!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAUGE,VACUUM,30IN HG VAC TO 0,ABS

GAUGE,VACUUM,30IN HG VAC TO 0,ABS

ASHCROFT

GAUGE,VACUUM,30IN HG VAC TO 0,ABS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,VACUUM,30IN HG VAC TO 0,ABS

GAUGE,VACUUM,30IN HG VAC TO 0,ABS

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HR06
  • Mfr. Model # 25W1005PH02LVAC
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Industrial Vacuum Gauge
  • Accuracy +/-3-2-3%
  • Process Connection Type NPT
  • Lens Material Polycarbonate
  • Field Fillable No
  • Case Colour Black
  • Primary Pressure Range 30 to 0
  • Vibration Resistance Liquid-Filled
  • Pressure Gauge Type General Purpose Dial Pressure Gauge
  • Gauge Case Liquid None
  • Compatible Process Media Water
  • Sensor Material Bronze
  • Series 1005P
  • Primary Scale Units in Hg
  • Ambient Operating Temperature Range -40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
  • Case Depth 1.12 in
  • Cleaned for Oxygen Service No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Mounting Type Stem-Mount
  • Non-Sparking No
  • Pointer Material Aluminum
  • Primary Pressure Scale Colour Black
  • Primary Scale Numeric Increments 1
  • Removable Bezel No
  • Sensor Type Bourdon Tube
  • Nominal Dial Size 2 1/2 in
  • Gauge Case Material ABS
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature FlutterGuard
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Socket Material Brass
  • Accuracy Grade ASME B40.100 Grade B
  • Application Beverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing
  • Accuracy Scale Mid-Scale
  • Blowout Safety Back No
  • Case Diameter 2.74 in
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 1 yr
  • Movement Material Polyester
  • Pointer Colour Black
  • Pressure Range Type Vacuum
  • Primary Scale Minor Graduations 0.5
  • Process Temperature Range -40 Degrees to 150 Degrees F
  • Scale Type Single
  • Standards ASME, CRN, UL 252A, UL 404

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list