!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAUGE,PROCESS,4 1/2 IN,30 IN HG-100

GAUGE,PROCESS,4 1/2 IN,30 IN HG-100

APPROVED VENDOR

GAUGE,PROCESS,4 1/2 IN,30 IN HG-100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,PROCESS,4 1/2 IN,30 IN HG-100

GAUGE,PROCESS,4 1/2 IN,30 IN HG-100

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF11A524
  • Mfr. Model # 11A524
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Panel-Mount Compound Gauge
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Socket Material 316L Stainless Steel
  • Gauge Case Material Stainless Steel
  • Primary Pressure Range 30 to 0 to 100
  • Primary Scale Units in Hg/psi
  • Ambient Operating Temperature Range -40 Degrees to 140 Degrees F
  • Dial Colour White
  • Includes Blow Off Disc
  • Pressure Range Type Compound
  • Scale Type Single
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Pressure Gauge Type Process Pressure Gauge
  • Nominal Dial Size 4 1/2 in
  • Sensor Material 316L Stainless Steel
  • Lens Material Glass
  • Application Process Industries
  • Accuracy Scale Full Scale
  • Case Colour Silver
  • Hazardous Location Rating Not Rated
  • Mounting Type Back Flange
  • Primary Scale Minor Graduations 0.5, 1
  • Standards ANSI B40.1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list