!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAUGE,PRESSURE,DIGITAL

GAUGE,PRESSURE,DIGITAL

ASHCROFT

GAUGE,PRESSURE,DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,PRESSURE,DIGITAL

GAUGE,PRESSURE,DIGITAL

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $802.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TA26
  • Mfr. Model # 302074SD02L300BL
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 178
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Digital Test Pressure Gauge
  • Gauge Case Material Stainless Steel
  • Lens Material Polyester
  • Hazardous Location Rating Not Rated
  • Socket Material 316 Stainless Steel
  • Process Connection Type NPT
  • Process Connection Gender Male
  • Process Connection Location Bottom
  • Power Source Battery
  • Pressure Gauge Type Test Pressure Gauge
  • Process Temperature Range 14 Degrees to 140 Degrees F
  • Includes Calibration Certificate No
  • Primary Display Units psi
  • Application Pneumatics, Hydraulics
  • Auto-Shutoff Yes
  • Backlit Screen Yes
  • Battery Run Time 400 hr
  • Burst Pressure 2,400 psi
  • Case Construction Corrosion Resistant
  • Case Diameter 3.34 in
  • Data Update Frequency 100 msec, 200 msec, 500 msec, 1 sec
  • Display Screen Type LCD
  • Includes Batteries Yes
  • Includes Rubber Boot Yes
  • Low Battery Indicator No
  • Memory Features Min/Max
  • Non-Sparking No
  • Peak Hold No
  • Temperature Error 0.04% Degrees F
  • Accuracy +/-0.25%
  • Nominal Dial Size 3 in
  • IP/NEMA Rating IP65
  • Sensor Material Stainless Steel
  • Sensor Type Diaphragm
  • Display Units bar, ft wc, in Hg, kg/sq cm, kPa, mBar, Mpa, psi
  • Battery Type (2) AA Batteries
  • Process Connection Size 1/4 in
  • Panel-Mountable No
  • Primary Display Range 0 to 300
  • Display Range 0 to 15515 mm Hg, 0 to 2.0684 Mpa, 0 to 20.685 bar, 0 to 2068.4 kpa, 0 to 21.093 kg/sq cm, 0 to 300 psi, 0 to 610.8 in Hg, 0 to 692.3 ft H2O
  • Pressure Range Type Pressure
  • Series 2074
  • Adjustable Set Points No
  • Auto-Shutoff Time 2 min, 5 min, 15 min, 30 min
  • Bar Graph 10 Segments
  • Blowout Safety Back No
  • Case Colour Gray
  • Case Depth 1.7 in
  • Case Shape Round
  • Digit Height 0.6 in
  • Includes Battery and Instructions
  • Includes Mounting Hardware No
  • Languages English
  • Manufacturer Warranty Length 1 yr
  • Mounting Type Stem-Mount
  • Number of Digits 5
  • Standards CSA, FM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list