!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAUGE,ALTITUDE,4 1/2 IN,100PSI/230F

GAUGE,ALTITUDE,4 1/2 IN,100PSI/230F

APPROVED VENDOR

GAUGE,ALTITUDE,4 1/2 IN,100PSI/230F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,ALTITUDE,4 1/2 IN,100PSI/230F

GAUGE,ALTITUDE,4 1/2 IN,100PSI/230F

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF18C811
  • Mfr. Model # 18C811
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Pressure Gauge
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Accuracy +/-1.0%
  • Sensor Material Copper
  • Lens Material Acrylic
  • Primary Pressure Range 0 to 230
  • Pressure Gauge Type Altitude Gauge
  • Primary Scale Units ft wc
  • Application Non-Corrosive, Non-Explosive Gas
  • Accuracy Scale Full Scale
  • Ambient Operating Temperature Range -40 Degrees to 140 Degrees F
  • Case Colour Stainless Steel
  • Freeze Resistant Movement No
  • Includes Mounting Hardware No
  • Removable Bezel No
  • Secondary Pressure Range 0 to 100
  • Process Connection Gender Male
  • Process Connection Size 1/4"
  • Nominal Dial Size 4 1/2"
  • Socket Material Copper Alloy HPb59-1
  • Gauge Case Material Stainless Steel
  • IP/NEMA Rating Not Rated
  • Reads Head Pressure No
  • Pressure Range Type Pressure
  • Panel-Mountable No
  • Series Y120SS
  • Adjustable Pointer No
  • Blowout Safety Back No
  • Dial Colour White
  • Hazardous Location Rating Not Rated
  • Process Temperature Range -40 Degrees to 140 Degrees F
  • Scale Type Dual
  • Secondary Scale Units psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list