!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GATE VALVE: ¾ IN, BRONZE, RISING, FNPT X FNPT, 200 PSI MAX. PRESSURE (CWP), WHEEL

GATE VALVE: ¾ IN, BRONZE, RISING, FNPT X FNPT, 200 PSI MAX. PRESSURE (CWP), WHEEL

MILWAUKEE VALVE

GATE VALVE: ¾ IN, BRONZE, RISING, FNPT X FNPT, 200 PSI MAX. PRESSURE (CWP), WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GATE VALVE: ¾ IN, BRONZE, RISING, FNPT X FNPT, 200 PSI MAX. PRESSURE (CWP), WHEEL

GATE VALVE: ¾ IN, BRONZE, RISING, FNPT X FNPT, 200 PSI MAX. PRESSURE (CWP), WHEEL

MILWAUKEE VALVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.57 / EACH

EHC: EHC :
Min Qty 6 = $453.42

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWV148-34
  • Mfr. Model # 148-34
  • UNSPSC # 40141613
  • CATALOGUE PAGE # 1809
  • Shipping Weight 1.5 lbs

Product Details

Valves act as a positive shutoff and can be used fully open or fully closed. Bronze disc, wedge, stem and bonnet. Full port. For use in steam, water, and compressed air applications. Meet MSS SP-80 standards. Class 125.

Technical Specs

  • Item Gate Valve
  • Body Material - Valves Bronze
  • Pipe Size - Valves 3/4 in
  • Max. Working Steam Pressure - WSP 125 PSI
  • Valve Stem Type Rising
  • Inlet to Outlet Length 2 1/8 in
  • Bonnet Style Threaded
  • Handle Material Malleable Iron
  • Standards MSS-SP--80
  • Valve Class Class 125
  • Connection Type FNPT
  • Max. Water Pressure - CWP 200 PSI
  • Valve Max. Fluid Temp. 406 Degrees F
  • Top of Handle to Inlet Center 4 3/8 in
  • Stem Material Bronze
  • Wedge Material Bronze
  • Handle Type Hand Wheel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list