GATE VALVE: 1½ IN, BRASS, NON-RISING, FNPT X FNPT, 200 PSI MAX. PRESSURE (CWP)
GATE VALVE: 1½ IN, BRASS, NON-RISING, FNPT X FNPT, 200 PSI MAX. PRESSURE (CWP)
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Main shutoff valves can be used fully open or fully closed in water and compressed air applications. Nonrising stem can be used in limited vertical space. Brass disc, wedge, stem, and screw-in bonnet. Cast-iron wheel handle. Full port. FNPT connections. Meet NSF/ANSI 61 standards.
Technical Specs
Item Gate Valve
Connection Type FNPT
Max. Water Pressure - CWP 200 PSI
Valve Max. Fluid Temp. 176 Degrees F
Top of Handle to Inlet Center 4 23/25
Stem Material Brass
Wedge Material Brass
Handle Type Hand Wheel
Body Material - Valves Brass
Pipe Size - Valves 1 1/2 in
Max. Working Steam Pressure - WSP 125 PSI
Valve Stem Type Non-Rising
Inlet to Outlet Length 2 14/25 in
Bonnet Style Screw-in
Handle Material Cast Iron
Standards ANSI B1.20.1, NSF/ANSI 61
Alternate Products
NIBCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$138.75
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.92
/ EACH