!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GATE 16-36IN ALUM UNIV SWING

GATE 16-36IN ALUM UNIV SWING

ERECTASTEP

GATE 16-36IN ALUM UNIV SWING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GATE 16-36IN ALUM UNIV SWING

GATE 16-36IN ALUM UNIV SWING

ERECTASTEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $767.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22M481
  • Mfr. Model # 22M481
  • UNSPSC # 30172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.3 lbs

Technical Specs

  • Product Type Single-Door Metal
  • Gate Depth Not Applicable
  • Gate Height 22 in
  • Opening Width 16" - 36"
  • Includes Lock No
  • Adjustable Yes
  • For Opening Width 36 in
  • Overall Height 22 in
  • Assembled Unassembled
  • Mounting Location Universal
  • Includes All Hardware for Assembly
  • Standards One Gate Fits All
  • Gate Colour Yellow
  • Gate Finish Powder Coated
  • Gate Material Yellow Powder Coated Aluminum
  • Swing Direction Left, Right
  • Lockable No
  • Adjustable Width Increments 20 in
  • Gate Width 36 in
  • Overall Width 36 in
  • Folding Gate No
  • Operation Manual
  • Includes Mounting Hardware Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list