!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GASOLINE ENGINE,7.2 LB.-FT. GROSS TORQUE

GASOLINE ENGINE,7.2 LB.-FT. GROSS TORQUE

BRIGGS & STRATTON

GASOLINE ENGINE,7.2 LB.-FT. GROSS TORQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASOLINE ENGINE,7.2 LB.-FT. GROSS TORQUE

GASOLINE ENGINE,7.2 LB.-FT. GROSS TORQUE

BRIGGS & STRATTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $512.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52YX58
  • Mfr. Model # 104M02-0197-F1
  • UNSPSC # 26101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.15 lbs

Technical Specs

  • Item Gasoline Engine
  • Gross Torque 7.3 lb-ft
  • Shaft Orientation Vertical
  • Starter Type Recoil
  • Low Oil Shut Down No
  • Gear Box No
  • Muffler Yes
  • Air Filter Pleated Paper
  • Application Lawn and Garden
  • Overall Width (In.) 12.1875 in
  • Shaft Length (In.) 3 5/32 in
  • Shaft Dia. (In.) 7/8
  • Shaft Key (In.) 3/16 in
  • Maintenance Frequency Change Oil At 5 hr, Then Once Every 25 hr or Seasonally, Whichever Comes First, Change Air Filter At 25 hr or Seasonally
  • Design Overhead Valve
  • Includes Muffler, Gas Tank and Rewind Starter
  • Type 4 Cycle
  • Engine RPM 3,200
  • Fuel Tank Capacity (Qt.) 1.5
  • Ignition Type Electronic
  • Cylinders 1
  • Bearings Plain
  • Air Cleaner Type Pleated Paper
  • Rotation CCW
  • Overall Height (In.) 9.9688 in
  • Overall Depth (In.) 13.3906 in
  • Shaft Height (In.) 3.1563 in
  • Shaft Configuration 2WK, Keyway
  • Series 725exi
  • Features 2 yr Consumer Warranty, Large Rewind Starter for Easy Starts, Maintenance Free Electronic Ignition for Quick Starts, Mechanical Compression Release, One Start Float Carburetor, Ready Start System, Torque Control for Additional Power
  • Agency Compliance SAE J1940

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list