!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GASOLINE ENGINE,4 CYCLE,22.5 HP

GASOLINE ENGINE,4 CYCLE,22.5 HP

KOHLER

GASOLINE ENGINE,4 CYCLE,22.5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASOLINE ENGINE,4 CYCLE,22.5 HP

GASOLINE ENGINE,4 CYCLE,22.5 HP

KOHLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,157.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24TM17
  • Mfr. Model # PA-CH680-3135
  • UNSPSC # 26101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Technical Specs

  • Item Gasoline Engine
  • Gross Torque 32.8
  • Shaft Orientation Horizontal
  • Ignition Type Electronic
  • Cylinders 2
  • Bearings Sleeve
  • Air Cleaner Type Dual Element
  • Rotation CCW-SE
  • Overall Height (In.) 20.7 in
  • Overall Depth (In.) 19.2 in
  • Shaft Height (In.) 6.125 in
  • Shaft Configuration Drilled and Tapped 1.5 Deep, 5/8-18 UNF
  • Maintenance Frequency 100 hr Air Filter and Change Oil, 200 hr Air and Oil Filter
  • Design Overhead Valve, Hydraulic Valve Lifters
  • Includes Engine Controls, Key Switch, Throttle and Choke, Closed Breather System, Aluminum Block
  • HP 22.5 hp
  • Engine RPM 3,600
  • Starter Type Electric
  • Low Oil Shut Down Pre Start Only
  • Gear Box Internal
  • Muffler No
  • Air Filter Pleated Paper
  • Application Aerial Lift, Auger, Cable Layer, Compressor, Concrete Saw, Curber, Fire Pump, Goaring Eq., Golf Course Implements, Hydraulic Power Pack, Material Handling Power Buggy, Mixer, Mud Pump, Roller, Signal Board, Sprayer
  • Overall Width (In.) 18.7 in
  • Shaft Length (In.) 4 29/64 in
  • Shaft Dia. (In.) 1-7/16
  • Shaft Key (In.) 3/8 in
  • Features Engine Controls, Key Switch, Throttle and Choke, Closed Breather System, Aluminum Block
  • Agency Compliance EPA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list