!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET SEALANT, THERMALLY REACTIVE, NON-SAG PASTE, TEMP RANGE 260 TO 815 ° C, CURE 2 HR, BRN, 1 QT

GASKET SEALANT, THERMALLY REACTIVE, NON-SAG PASTE, TEMP RANGE 260 TO 815 ° C, CURE 2 HR, BRN, 1 QT

LOCTITE

GASKET SEALANT, THERMALLY REACTIVE, NON-SAG PASTE, TEMP RANGE 260 TO 815 ° C, CURE 2 HR, BRN, 1 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET SEALANT, THERMALLY REACTIVE, NON-SAG PASTE, TEMP RANGE 260 TO 815 ° C, CURE 2 HR, BRN, 1 QT

GASKET SEALANT, THERMALLY REACTIVE, NON-SAG PASTE, TEMP RANGE 260 TO 815 ° C, CURE 2 HR, BRN, 1 QT

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $421.19 / EACH

EHC: EHC :
Min Qty 12 = $5,054.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2374447
  • Mfr. Model # 2374447
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This one component, thermally reactive gasket sealant is used in high temperature and high-pressure applications. The brown-coloured, non-sag, fibrous paste has an operating temperature range of 260 to 815 Degrees C and has a flashpoint of 204 Degrees C. This chemically resistant sealant can be used to seal flanges up to 5,000 pounds per square inch. The cure time for this sealant is between 1 and 2 hours depending on the temperature. This product comes in a one-quart brush top can.

Technical Specs

  • ItemExtreme Temperature Sealant
  • Container Size31.99 oz
  • Full Cure Time2 hr
  • Maximum Operating Temperature1500 Degrees F
  • SeriesLOCTITE NS 5550
  • StandardsCalifornia Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Chemical BaseThermally Reactive Resin
  • Maximum Viscosity2,000,000 cP
  • Sealant TypeGasket Sealant
  • Specific Sealing ApplicationSealant for Flanges
  • Colour Brown
  • Container Type Can
  • Cure Type Heat
  • Minimum Operating Temperature -40 Degrees F
  • Product Form Paste
  • VOC Content 0
  • Flash Point 399.92 Degrees F
  • Minimum Viscosity 1,910,000 cP
  • Specific Gravity 1.3
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list