!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GASKET SEALANT, SI 5011CL, 10.14 FL OZ, CARTRIDGE, CLEAR, OIL RESISTANT

GASKET SEALANT, SI 5011CL, 10.14 FL OZ, CARTRIDGE, CLEAR, OIL RESISTANT

LOCTITE

GASKET SEALANT, SI 5011CL, 10.14 FL OZ, CARTRIDGE, CLEAR, OIL RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET SEALANT, SI 5011CL, 10.14 FL OZ, CARTRIDGE, CLEAR, OIL RESISTANT

GASKET SEALANT, SI 5011CL, 10.14 FL OZ, CARTRIDGE, CLEAR, OIL RESISTANT

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.34 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT234325R
  • Mfr. Model # 234325
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1255
  • Shipping Weight 0.8 lbs

Product Details

This SI 5011CL gasket sealant is clear and comes in a 10.14 fluid ounce cartridge. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket sealant has a working time of 25 minutes.

Technical Specs

  • ItemSI 5011C Gasket Sealant
  • Container Size10.14 fl oz
  • Full Cure Time1 day
  • Maximum Operating Temperature500 Degrees F
  • SeriesSI 5011CL
  • Product FormPaste
  • StandardsCalifornia Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Chemical BaseOxime Silicone
  • Specific Gravity1.03
  • Storage Requirements8 Degrees to 21 Degrees C
  • Colour Clear
  • Container Type Cartridge
  • Cure Type Room Temperature
  • Minimum Operating Temperature -75 Degrees F
  • Working Time 25 min
  • For Material Type Ceramic, Glass, Painted Surfaces, Rubber, Wood
  • VOC Content 55.3 g/L
  • Sealant Type Gasket Sealant
  • Specific Sealing Application Electrical
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list