!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET SEALANT, SI 9160, 10.15 OZ, CARTRIDGE, BLACK, OIL RESISTANT

GASKET SEALANT, SI 9160, 10.15 OZ, CARTRIDGE, BLACK, OIL RESISTANT

LOCTITE

GASKET SEALANT, SI 9160, 10.15 OZ, CARTRIDGE, BLACK, OIL RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET SEALANT, SI 9160, 10.15 OZ, CARTRIDGE, BLACK, OIL RESISTANT

GASKET SEALANT, SI 9160, 10.15 OZ, CARTRIDGE, BLACK, OIL RESISTANT

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.29 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT475373R
  • Mfr. Model # 475373
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.833 lbs

Product Details

These gasket sealants reinforce the seal of an existing gasket to prevent fluids and gases from leaking through joined parts in general purpose applications.

Technical Specs

  • ItemGasket Sealant
  • Container Size10.15 oz
  • Full Cure Time1 day
  • Maximum Operating Temperature400 Degrees F
  • Working Time45 min
  • For Fluid TypeOil
  • StandardsCalifornia Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Chemical BaseAcetoxy Silicone
  • Sealant TypeGasket Sealant
  • Specific Sealing ApplicationProtection of Leads and Sealing of Electrical Insulation, Ductwork, Vents, Flues, Doors and Windows
  • Colour Black
  • Container Type Cartridge
  • Cure Type Room Temperature
  • Series SI 9160
  • Product Form Paste
  • For Material Type Glass, Metal, Plastic, Wood
  • VOC Content 30 g/L
  • Flash Point 199.4 Degrees F
  • Specific Gravity 1.01 @ 20 Degrees C
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list