!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GASKET MAKER, ANAEROBIC, THIXOTROPIC GEL, TEMP RANGE -55 TO 150 ° C, CURE 24 HR, RED, 50 ML

GASKET MAKER, ANAEROBIC, THIXOTROPIC GEL, TEMP RANGE -55 TO 150 ° C, CURE 24 HR, RED, 50 ML

PERMATEX

GASKET MAKER, ANAEROBIC, THIXOTROPIC GEL, TEMP RANGE -55 TO 150 ° C, CURE 24 HR, RED, 50 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET MAKER, ANAEROBIC, THIXOTROPIC GEL, TEMP RANGE -55 TO 150 ° C, CURE 24 HR, RED, 50 ML

GASKET MAKER, ANAEROBIC, THIXOTROPIC GEL, TEMP RANGE -55 TO 150 ° C, CURE 24 HR, RED, 50 ML

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.26 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PML51850
  • Mfr. Model # 51850
  • UNSPSC # 31401902
  • CATALOGUE PAGE # 1247
  • Shipping Weight 0.2 lbs

Product Details

This single-component anaerobic sealant is designed for aluminum, iron, and steel-flanged mating surfaces. The red, thixotropic gel can withstand a continuous temperature range of -55 to 150 Degrees C and has a flashpoint of greater than 93 Degrees C. This sealant begins to harden in one to two minutes and fully cures in 24 hours. This product comes in a 50-millilitre tube.

Technical Specs

  • Item Gasket Maker
  • Container Size 50 mL
  • Cure Type Anaerobic
  • Product Form Gel
  • Standards OEM Specified
  • Chemical Base Dimethacrylate Ester
  • Maximum Viscosity 3,750,000 cP
  • Sealant Type Gasket Maker
  • Specific Sealing Application For Use on Machined Aluminum Metal Components, Housings, Pumps, Split Crankcases, Transaxle Casings, Transfer Cases, Transmission Case Covers, Transmission Pans
  • Colour Red
  • Container Type Tube
  • Maximum Operating Temperature 300 Degrees F
  • For Fluid Type Coolants, Gasoline, Gear Lube, Powertrain Fluids Including Engine Oil, Transmission Fluid
  • VOC Content 0.03
  • Flash Point 203 Degrees F
  • Minimum Viscosity 750,000 cP
  • Specific Gravity 1.08 to 1.18
  • Storage Requirements 8 Degrees to 28 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list