!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS WALL FURNACE,DIRECT,LP,14000 BTUH

GAS WALL FURNACE,DIRECT,LP,14000 BTUH

WILLIAMS COMFORT PRODUCTS

GAS WALL FURNACE,DIRECT,LP,14000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS WALL FURNACE,DIRECT,LP,14000 BTUH

GAS WALL FURNACE,DIRECT,LP,14000 BTUH

WILLIAMS COMFORT PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,747.85 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36FK29
  • Mfr. Model # 36FK29
  • UNSPSC # 40101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Item Surface-Mount Gas Wall Heater
  • Fuel Type Propane
  • Heating Capacity Input 14,000 BtuH
  • Heating Area 350 sq ft
  • Ignition Power Source Manual
  • Overall Width 18 in
  • Mounting Location Wall
  • Thermostat Included No
  • Wall Type Single
  • Heater Voltage 450 mV
  • Housing Finish Powder Paint
  • Minimum Cylinder Size 100 lb
  • Features Contemporary
  • Standards CSA
  • Vent Type Direct Vent
  • Heating Method Gravity Convection
  • Heating Capacity Output 9,800 BtuH
  • Ignition Type Matchless Piezo
  • Overall Height 26 1/4 in
  • Overall Depth 7 1/8 in
  • Mounting Type Surface
  • Venting Vented
  • For Use Indoors/Outdoors Indoor Only
  • Housing Colour White
  • Housing Material Steel
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Includes Thermostat, Venting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list