!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS VALVE,FAST OPENING,200,000BTUH

GAS VALVE,FAST OPENING,200,000BTUH

ROBERTSHAW

GAS VALVE,FAST OPENING,200,000BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS VALVE,FAST OPENING,200,000BTUH

GAS VALVE,FAST OPENING,200,000BTUH

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $258.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC700-506
  • Mfr. Model # 700-506
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1915
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Gas Valve
  • Electrical Connections Screw/Spade Terminal
  • For Media Liquid Propane, Natural Gas
  • Includes Conversion Kit Conversion Kit Not Included
  • Includes Pilot Generator Kit Pilot Generator Kit Not Included
  • Includes Pressure Tap Pressure Tap Outlet Included
  • Includes Thermostat Mechanical Thermostat Not Included
  • Opening Characteristic Fast Opening
  • Operating Temperature - Minimum -40 Degrees F
  • Pilot Port Connection Type Compression
  • Port Connection Gender Female
  • Port Connection Type NPT
  • Sensing Type Flame Sensor
  • Voltage 750 mV
  • Application Furnaces, Swimming Pools
  • Flow Direction Straight-Thru
  • Heating Capacity - Maximum 200,000 BtuH
  • Includes On/Off Switch On/Pilot/Off Switch Included
  • Includes Pressure Regulator Pressure Regulator Included
  • Includes Side Taps Side Taps Not Included
  • Manufacturer Series 700
  • Operating Temperature - Maximum 175 Degrees F
  • Pilot Port Connection Size 1/4 in
  • Pilot Type Standing Pilot
  • Port Connection Size 3/4 in
  • Reducer Bushings Included (2) 3/4 x 1/2 in
  • Valve Design Single

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list