!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS TAILGATE SPREADER,54 CU. FT. CAP.

GAS TAILGATE SPREADER,54 CU. FT. CAP.

SALTDOGG

GAS TAILGATE SPREADER,54 CU. FT. CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS TAILGATE SPREADER,54 CU. FT. CAP.

GAS TAILGATE SPREADER,54 CU. FT. CAP.

SALTDOGG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,523.01 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUY1400050SS
  • Mfr. Model # 1400050SS
  • UNSPSC # 25101927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 843.0 lbs

Technical Specs

  • Item Gas Tailgate Spreader
  • Capacity 54 cu. ft.
  • Mount Type Bed
  • Frame Stainless Steel
  • Width 47"
  • Auger Type Vertical Flow
  • Spinner Type Polyurethane
  • For Use With Pick-Ups
  • Spread Width 5 - 30 ft.
  • Hopper Material Stainless Steel
  • Height 39"
  • Depth 100 in
  • Spinner Size 12"
  • Includes Top Screen, Inverted V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list