!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS PRESSURE KIT 0-35IN WC

GAS PRESSURE KIT 0-35IN WC

GENERAL

GAS PRESSURE KIT 0-35IN WC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS PRESSURE KIT 0-35IN WC

GAS PRESSURE KIT 0-35IN WC

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GTIGPK035
  • Mfr. Model # GPK035
  • UNSPSC # 41103311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Item Gas Pressure Test Kit
  • Primary Pressure Range 0 to 35
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Lens Material Polycarbonate
  • Nominal Dial Size 2 1/2"
  • Compatible Process Media L.P. Gas, Natural Gas
  • Primary Scale Units in wc
  • Series GPK
  • Adjustable Pointer No
  • Freeze Resistant Movement No
  • Pressure Range Type Pressure
  • Scale Type Dual
  • Secondary Scale Units oz/in2
  • Pressure Gauge Type Gas Line Pressure Test Kit
  • Process Connection Gender Male
  • Process Connection Size 1/8"
  • Gauge Case Material Black Steel
  • Socket Material Brass
  • Accuracy +/-1.5% of Full-Scale Range
  • Includes 39" of Rubber Tubing, 3/8" NPT Brass Fitting for Quick Connection to Appliance Manifold, Hose Clamp, Molded Hard Case
  • Application HVAC/R, Gas Measurement, Non-Corrosive Gases
  • Accuracy Scale Full Scale
  • Dial Colour White
  • Manufacturer Warranty Length 1 yr
  • Reads Head Pressure No
  • Secondary Pressure Range 0 to 20
  • Sensor Type Diaphragm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list