!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POLE SAW, GAS POWERED, LOOP HANDLE, 2-STROKE, 25.4 CC, 20.6 OZ TANK, 146 IN HANDLE/12 IN BAR

POLE SAW, GAS POWERED, LOOP HANDLE, 2-STROKE, 25.4 CC, 20.6 OZ TANK, 146 IN HANDLE/12 IN BAR

ECHO

POLE SAW, GAS POWERED, LOOP HANDLE, 2-STROKE, 25.4 CC, 20.6 OZ TANK, 146 IN HANDLE/12 IN BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLE SAW, GAS POWERED, LOOP HANDLE, 2-STROKE, 25.4 CC, 20.6 OZ TANK, 146 IN HANDLE/12 IN BAR

POLE SAW, GAS POWERED, LOOP HANDLE, 2-STROKE, 25.4 CC, 20.6 OZ TANK, 146 IN HANDLE/12 IN BAR

ECHO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,790.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EPEPPT2620
  • Mfr. Model # PPT2620
  • UNSPSC # 84678100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.75 lbs

Product Details

This 25.4 cc pole saw has a gas-powered two-stroke engine and includes a loop handle with a comfort grip. The handle is 146 inches long when fully extended and the bar is 12 inches long. It is easy to start and has a 20.6-ounce fuel tank.

Technical Specs

  • Item Gas Powered Pole Saw
  • Starter Type Recoil
  • Overall Length 148 in
  • Handle Type Loop
  • Oil Capacity 7.6 oz
  • Fuel Type Gas
  • Includes Loop Handle
  • Engine Displacement 25.4 cc
  • Bar Length 12 in
  • Closed Length 107 in
  • Fuel Capacity 20.6 oz
  • Chain Oiler Auto
  • Features Heavy-Duty Gear Case with 12 in Bar, Reduced Effort Starter, Telescoping Pruner with Rubber Padding On Front and Rear Handles

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list