!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS MASK CANISTER, CBRN NIOSH, 4/CASE, FOR FR-7800B/FR-M40B RESPIRATOR

GAS MASK CANISTER, CBRN NIOSH, 4/CASE, FOR FR-7800B/FR-M40B RESPIRATOR

3M

GAS MASK CANISTER, CBRN NIOSH, 4/CASE, FOR FR-7800B/FR-M40B RESPIRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS MASK CANISTER, CBRN NIOSH, 4/CASE, FOR FR-7800B/FR-M40B RESPIRATOR

GAS MASK CANISTER, CBRN NIOSH, 4/CASE, FOR FR-7800B/FR-M40B RESPIRATOR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $669.83 / CASE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMFR15CBRN
  • Mfr. Model # FR15CBRN
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 961
  • Shipping Weight 3.72 lbs

Product Details

This FR-M40-series gas mask canister has a DIN connection and comes in olive. It meets the CBRN NIOSH rating and is suitable for use with FR-7800B/FR-M40B-series full-facepiece respirator. There are four canisters in a case. This canister is designed for first responder applications.

Technical Specs

  • Item Gas Mask Canister
  • Colour Code Olive
  • Respirator Connection Type DIN
  • NIOSH Rating CBRN
  • Compatible with Brand and Series 3M FR-7800B Series, 3M FR-M40B Series
  • Standards NIOSH TC-14G-0271

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list