!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS LEAK DETECTOR FOR METHANE/PROPANE

GAS LEAK DETECTOR FOR METHANE/PROPANE

AMPROBE

GAS LEAK DETECTOR FOR METHANE/PROPANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS LEAK DETECTOR FOR METHANE/PROPANE

GAS LEAK DETECTOR FOR METHANE/PROPANE

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $496.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETGSD600
  • Mfr. Model # GSD600
  • UNSPSC # 26131701
  • CATALOGUE PAGE # 201
  • Shipping Weight 2.05 lbs

Product Details

The Amprobe GSD600 is a fast responding gas leak detector for methane and propane gas. The meter emits a fequency tone when gas is detected. The frequency of the beep coincides with the concentration of the gas. The LEDs display the level of gas present i

Technical Specs

  • Item Gas Leak Detector
  • Measuring Range 40 to 640 ppm (Methane), 35 to 580 ppm (Propane)
  • Indicator Visual, Audible
  • Standards CE
  • Height 175mm
  • Depth 38mm
  • Manufacturers Warranty Length 1 yr.
  • Detects Methane and Propane
  • Accuracy 35 ppm
  • Features Quickly Identifies and Pinpoints Gas Leaks, Automatic Calibration Feature, Built-in Earphone Jack With Mute Function (Earphone Not Included), Flexible Probe to Access Difficult Measurement Areas
  • Battery (4) AA
  • Width 70mm
  • Includes Batteries and Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list