!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS IR TUBE HEATER,LP,200000 BTUH,60 FT

GAS IR TUBE HEATER,LP,200000 BTUH,60 FT

DAYTON

GAS IR TUBE HEATER,LP,200000 BTUH,60 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS IR TUBE HEATER,LP,200000 BTUH,60 FT

GAS IR TUBE HEATER,LP,200000 BTUH,60 FT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,539.63 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRTDX260200P
  • Mfr. Model # DX2-60-200P
  • UNSPSC # 40100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 242.0 lbs

Technical Specs

  • Item Gas Infrared Tube Heater
  • Heating Capacity Input 200,000 BtuH
  • Floor Coverage @ Minimum Mounting Height 36 ft x 60 ft
  • Heating Method Radiant
  • Overall Width 18 1/8 in
  • Element Type Radiant Pipe
  • Amperage 4.8 A
  • Heat Output 200,000 BtuH
  • Fuel Consumption 2.19 gph
  • Gas Connection Size 3/4 in
  • Min. Mounting Height 18 ft
  • Radiant Tube Material Aluminum
  • Vent Diameter 4 in
  • Includes Mountain Chains, Type 1 Rubber Hose
  • Fuel Type Propane
  • Radiant Tube Length 60 ft
  • Heating Area 36 ft x 60 ft
  • Overall Height 8 1/2 in
  • Overall Depth 60 5/16 ft
  • Thermostat Included Thermostat Not Included
  • Heater Voltage 120V AC
  • Ignition Type Hot-Surface
  • Frequency 60 Hz
  • For Use Indoors/Outdoors Indoor Only
  • Operating Temperature 480 Degrees F
  • Reflector Material Aluminum
  • Manufacturers Warranty Length 1 yr
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list