!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS FIRED ROOM HEATER,26 IN. H,37 I

GAS FIRED ROOM HEATER,26 IN. H,37 I

EMPIRE

GAS FIRED ROOM HEATER,26 IN. H,37 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS FIRED ROOM HEATER,26 IN. H,37 I

GAS FIRED ROOM HEATER,26 IN. H,37 I

EMPIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,064.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LGF4
  • Mfr. Model # 4LGF4
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.0 lbs

Technical Specs

  • Item Gas Freestanding Floor Heater
  • Cabinet Style Solid Face
  • Heating Capacity Output 17,500 BtuH
  • Vent Diameter 4 in
  • Overall Width 37 in
  • Air Flow Direction Horizontal
  • Connection Size 1/2 in
  • Floor to Center of Vent 18 3/16 in
  • Fuel Consumption 1.05 gph
  • Housing Colour Beige
  • Housing Material Steel
  • Vent Type B
  • Features Automatic Shut-Off of Main and Pilot Gas
  • Standards ANSI Z223.1, CSA 2.32, CSA Z21.86, NFPA 54
  • Fuel Type Propane
  • Heating Capacity Input 25,000 BtuH
  • Thermostat Included Unit-Mounted
  • Overall Height 26 in
  • Overall Depth 18 3/8 in
  • Air Temperature Rise 160
  • Connection Type NPT
  • Frequency 50/60 Hz
  • Heating Method Gravity Convection
  • Housing Finish Powder Coated
  • Ignition Type Matchless Piezo
  • Manufacturers Warranty Length 10 yr Combustion Chamber, Limited 1 yr Parts
  • Includes Hydraulic Thermostat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list