!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS DETECTOR,DETECTS LEL,O2

GAS DETECTOR,DETECTS LEL,O2

INDUSTRIAL SCIENTIFIC

GAS DETECTOR,DETECTS LEL,O2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS DETECTOR,DETECTS LEL,O2

GAS DETECTOR,DETECTS LEL,O2

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,611.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDSBZ1K003001111
  • Mfr. Model # BZ1-K003001111
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.359 lbs

Technical Specs

  • ItemGas Detector
  • Gas TypeLEL, O2
  • Resolution1% LEL, 0.1% vol O2
  • PID Ionization Energy Level10.6 eV
  • Alarm SettingAdjustable
  • Battery TypeNiMH/LTC
  • DisplayLCD
  • FeaturesDetect Up to (2) Gases Using (15) Sensor Options, Monitor Run Time of 7 Days (168 hr.), Intrinsic Safety External Power Supply, Ultra Bright Blue and Red Lights, Audible Alarms Sound At 108dB, Large Display, Intuitive Text Based Navigation and Configurati
  • Width11-1/2"
  • IncludesCalibration Cup (Without Pump Models), Sample Tubing and Pump Inlet Water Barrier (with Pump Models), Product Manual, Hand Tool, Charging Power Supply and Region-Specific Cord
  • Detects LEL, O2
  • Sensor Range 0-100% LEL, 0-30% vol O5
  • Housing Colour Orange
  • Operating Temp. Range -20 Degrees - 55 Degrees C (-4 Degrees - 131 Degrees F)
  • Alarm Type Audible, Visual
  • Battery Life 79 hr.
  • Standards UL: Class I, Division 1, Groups A, B, C, and D, T4 - Class 1 Zone 0 AEx da ia IIC T4 Ga1. CSA: Class I, Division 1, Groups A, B, C, and D: T4 C22.2 No. 152 Applies Only to %LEL Thermo-Catalytic Reading. ATEX: Ex da ia IIC T4 Ga, Equipment Group and Category II 1G ATEX: Ex da ia IIC T4 Ga, Equipment Group and Category II 1G. IECEx: Ex da ia IIC T4 Ga
  • Height 21-1/2"
  • Depth 11-1/2"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list