!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS CYLINDER BARRICADE RACK, BLACK, STEEL, 30 IN HEIGHT

GAS CYLINDER BARRICADE RACK, BLACK, STEEL, 30 IN HEIGHT

JUSTRITE

GAS CYLINDER BARRICADE RACK, BLACK, STEEL, 30 IN HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS CYLINDER BARRICADE RACK, BLACK, STEEL, 30 IN HEIGHT

GAS CYLINDER BARRICADE RACK, BLACK, STEEL, 30 IN HEIGHT

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,524.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT35182
  • Mfr. Model # 35182
  • UNSPSC # 42191700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 389.0 lbs

Product Details

This black gas cylinder barricade rack includes a chain. Gas cylinder safety cabinets store medical, liquid propane, or compressed gas cylinders. The locking mechanism prevents tampering and unauthorized access, and heavy-duty construction helps prevent damage to cylinders.

Technical Specs

  • Item Gas Cylinder Storage Rack
  • Colour Black
  • Construction Seam Welded
  • Exterior Depth 50 in
  • Exterior Width 70 in
  • Includes Two Levels of Welded Steel Chains
  • NFPA 30 No
  • NFPA 99 No
  • Vertical Cylinder Capacity 20
  • Assembled Yes
  • Compatible Tank Size 12 in
  • Cylinder Storage Orientation Vertical
  • Exterior Height 30 in
  • Finish Powder Coat
  • Material Steel
  • NFPA 58 No
  • Standards CGA, NFP1, NFPA 55, OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list