!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARTER SPRING REFILL, AUTOMOTIVE A/C SYSTEM, 3/8 IN, 1/2 X 6 X 4 IN, 6 IN, METAL, PKG 10

GARTER SPRING REFILL, AUTOMOTIVE A/C SYSTEM, 3/8 IN, 1/2 X 6 X 4 IN, 6 IN, METAL, PKG 10

SUPERCOOL

GARTER SPRING REFILL, AUTOMOTIVE A/C SYSTEM, 3/8 IN, 1/2 X 6 X 4 IN, 6 IN, METAL, PKG 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GARTER SPRING REFILL, AUTOMOTIVE A/C SYSTEM, 3/8 IN, 1/2 X 6 X 4 IN, 6 IN, METAL, PKG 10

GARTER SPRING REFILL, AUTOMOTIVE A/C SYSTEM, 3/8 IN, 1/2 X 6 X 4 IN, 6 IN, METAL, PKG 10

SUPERCOOL

Clearance Price :
$4.86 / PACKAGE of 10

Your Price : $9.72 / PACKAGE of 10

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TSIOR60-6-10
  • Mfr. Model # OR60-6-10
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This garter spring 3/8 inches refill has 10 pieces in a package and is for use with an automotive air-conditioning system. It is made of metal and measures 1/2 width x 6 height x 4 inches depth with an outside diameter of six inches.

Technical Specs

  • Item Garter Spring 3/8" Refill
  • Material Metal
  • Number of Pieces 10
  • Package Quantity 10
  • Application Garter Spring 3/8" Refill
  • For Use With Automotive A/C System
  • Includes (10) Garter Spring 3/8" Refill

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list