!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARAGE BRUSH, HARD BRISTLES, GRN/RED BRISTLES, 17 21/64 X 3 5/32 IN, 2 1/2 TRIM L, WOOD/PVC

GARAGE BRUSH, HARD BRISTLES, GRN/RED BRISTLES, 17 21/64 X 3 5/32 IN, 2 1/2 TRIM L, WOOD/PVC

VIKAN

GARAGE BRUSH, HARD BRISTLES, GRN/RED BRISTLES, 17 21/64 X 3 5/32 IN, 2 1/2 TRIM L, WOOD/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARAGE BRUSH, HARD BRISTLES, GRN/RED BRISTLES, 17 21/64 X 3 5/32 IN, 2 1/2 TRIM L, WOOD/PVC

GARAGE BRUSH, HARD BRISTLES, GRN/RED BRISTLES, 17 21/64 X 3 5/32 IN, 2 1/2 TRIM L, WOOD/PVC

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC311552
  • Mfr. Model # 311552
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Product Details

This wooden garage brush head is designed for cleaning up wet and greasy waste. It features hard, red and green-coloured, PVC bristles and a threaded socket that can be used with any Vikan Transport System handle. The 17 21/64 x 3 5/32-inch brush head has a trim length of 2 1/2 inches. This product is FSC 100% as all wood, paper, and/or other wood-based materials within the product come completely from FSC-certified forests.

Technical Specs

  • Item Garage Brush
  • Handle Material Not Included
  • Handle Length Not Included
  • Overall Length 17-21/64"
  • Features Wooden Block, Euro Thread
  • Temperature Resistant No
  • Acid Resistant Yes
  • Bristle Material PVC
  • Brush Length 17-21/64"
  • Bristle Colour Green,Red
  • Chemical Resistant Yes
  • Handle Colour Not Included
  • FDA Compliant No
  • Colour Coding System Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list