!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NIPPLE: GALVANIZED STEEL, 1¼ IN NOMINAL PIPE SIZE, 16 IN OVERALL LG, BOTH ENDS THREADED

NIPPLE: GALVANIZED STEEL, 1¼ IN NOMINAL PIPE SIZE, 16 IN OVERALL LG, BOTH ENDS THREADED

APPROVED VENDOR

NIPPLE: GALVANIZED STEEL, 1¼ IN NOMINAL PIPE SIZE, 16 IN OVERALL LG, BOTH ENDS THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE: GALVANIZED STEEL, 1¼ IN NOMINAL PIPE SIZE, 16 IN OVERALL LG, BOTH ENDS THREADED

NIPPLE: GALVANIZED STEEL, 1¼ IN NOMINAL PIPE SIZE, 16 IN OVERALL LG, BOTH ENDS THREADED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG793LK3
  • Mfr. Model # 793LK3
  • UNSPSC # 20121306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

This nipple meets the standards for ASTM A733, has a length of 16 inch, a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, non-potable water. It has an operating temperature of -20 Degrees F to 350 Degrees F, is made of B-grade steel with a galvanized finish/coating. In addition, it has 1 21/32 inch outside diameter and is Schedule 40, with 0.14 inch wall thickness.

Technical Specs

  • ItemNipple
  • Finish/CoatingGalvanized
  • MaterialSteel
  • Maximum Operating Pressure300 psi @ 150 Degrees F
  • Maximum Steam Pressure150 psi @ 350 Degrees F
  • Minimum Operating Temperature-20 Degrees F
  • Outside Diameter1 21/32 in
  • Pipe Weld TypeElectric Resistance Weld
  • Side A Connection TypeThreaded
  • Side A Thread TypeNPT
  • Side B GenderMale
  • StandardsASTM A733
  • Wall Thickness0.14 in
  • Application Air, Natural Gas, Non-Potable Water
  • Fitting Compatibility Schedule 40
  • Material Grade Grade B
  • Maximum Operating Temperature 350 Degrees F
  • Metal Pipe Construction Welded
  • Nominal Pipe Size 1 1/4 in
  • Overall Length 16 in
  • Schedule Schedule 40
  • Side A Gender Male
  • Side B Connection Type Threaded
  • Side B Thread Type NPT
  • Thread Configuration Threaded on Both Ends
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list