!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GALAXYGX2,ALTAIR4/4X,1VALVE,NA

GALAXYGX2,ALTAIR4/4X,1VALVE,NA

MSA

GALAXYGX2,ALTAIR4/4X,1VALVE,NA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GALAXYGX2,ALTAIR4/4X,1VALVE,NA

GALAXYGX2,ALTAIR4/4X,1VALVE,NA

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,329.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10128642
  • Mfr. Model # 10128642
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca

Technical Specs

  • Item Automated Test System
  • Removable Memory Card No (23YE16)
  • Charger Not Included
  • Includes Test Stand, Barbs, Power Supply, Spare Parts Kit, Ethernet Cable, Screen Protector
  • Features Color Screen for Ease of Setup and Viewing: No Touch Operation is Needed to Calibrate or Bump Test, RFID Automated Calibration Gas Setup, Status Alerts and Traceability, Visual Indicator On Galaxy GX2 System and Software, Significant Cost of Ownership Red
  • Length 8"
  • Status Indicator Yes
  • Test Time Bump Test 15 sec, Calibration 60 sec, Sensor Response and Clear Times less than 15 sec
  • Regulator No (6BU75)
  • Cylinder Holder Not Included
  • Wired Ethernet Included
  • For Use With Mfr. No. 10107602, 10107603, 10110443, 10110445, 10110444, 10110446, 10110488, 10110489
  • Height 12"
  • Width 6-1/2"
  • Operating Temp. Range 32 Degrees F - 104 Degrees F
  • Power Source 100-240 VAC, 47-63 Hz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list