!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAL DEPTH GAUGE, 0 IN TO 22 IN RANGE, +/-01 IN ACCURACY, FULL BASE, 6 MEASURING RODS

DIAL DEPTH GAUGE, 0 IN TO 22 IN RANGE, +/-01 IN ACCURACY, FULL BASE, 6 MEASURING RODS

WESTWARD

DIAL DEPTH GAUGE, 0 IN TO 22 IN RANGE, +/-01 IN ACCURACY, FULL BASE, 6 MEASURING RODS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAL DEPTH GAUGE, 0 IN TO 22 IN RANGE, +/-01 IN ACCURACY, FULL BASE, 6 MEASURING RODS

DIAL DEPTH GAUGE, 0 IN TO 22 IN RANGE, +/-01 IN ACCURACY, FULL BASE, 6 MEASURING RODS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $423.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP4KY23
  • Mfr. Model # 4KY23
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1322
  • Shipping Weight 1.2 lbs

Product Details

Dial Depth Gage, Range 0 to 22 In, Base Length 4 In, Number of Rods 6, Rod Dia 0.177 In, Graduations 0.001 In, Hardened Tool Steel, Precision Ground and Microlapped, Finish Satin Chrome, Includes 2 Extra Points and Shop Hardened Case.

Technical Specs

  • ItemDial Depth Gauge
  • Accuracy+/-0.001 in
  • Actuation StylePlunger
  • Base StyleFull
  • Dial PositionTop
  • Number of Measuring Rods6
  • Range per Revolution0.1 in
  • Blade MaterialSteel
  • Blade Width0.177 in
  • Case TypeFitted Plastic
  • Contact Point ShapeBall
  • Dial ColourWhite
  • Includes(2) Extra Contact Points
  • Maximum Measurement - Inch22 in
  • Rod Lengths Included1 in, 2 in, 3 in, 4 in, 5 in, 6 in
  • Thimble TypeSpring Loaded
  • Range 0 in to 22 in
  • Long Form Calibration Certificate No
  • Base Length 4 in
  • Coolant Resistant No
  • Dimension Type Inch
  • Operation Type Mechanical
  • Rod Diameter 0.177 in
  • Blade Tip Shape Ball
  • Case Included Yes
  • Contact Point Material Carbide
  • Depth Gauge Type Interchangeable-Rod Depth Gauge
  • Dial Reading 0-100
  • Lock Nut Type Thumb Screw
  • Minimum Measurement - Inch 0 in
  • Stroke Length 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list