!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECTANGULAR GAUGE BLOCK SET, 9-PC, GRADE AS-1, 0.0625 IN TO 2 IN INCLUDED SIZE RANGE

RECTANGULAR GAUGE BLOCK SET, 9-PC, GRADE AS-1, 0.0625 IN TO 2 IN INCLUDED SIZE RANGE

MITUTOYO

RECTANGULAR GAUGE BLOCK SET, 9-PC, GRADE AS-1, 0.0625 IN TO 2 IN INCLUDED SIZE RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECTANGULAR GAUGE BLOCK SET, 9-PC, GRADE AS-1, 0.0625 IN TO 2 IN INCLUDED SIZE RANGE

RECTANGULAR GAUGE BLOCK SET, 9-PC, GRADE AS-1, 0.0625 IN TO 2 IN INCLUDED SIZE RANGE

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $472.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT516-935-26
  • Mfr. Model # 516-935-26
  • UNSPSC # 41111618
  • CATALOGUE PAGE # 1332
  • Shipping Weight 1.99 lbs

Product Details

This rectangular gauge block set includes nine pieces and is made out of steel. It meets the standards for ASME Specs. This rectangular gauge block set includes 0.0625 inch, 0.1 inch, 0.125 inch, 0.2 inch, 0.250 inch, 0.3 inch, 0.5 inch, 1 inch, 2 inch, wooden case, certification, 0.0625 inch, 0.1 inch, 0.125 inch, 0.2 inch, 0.250 inch, 0.3 inch, 0.5 inch, 1 inch, 2 inch, and a case.

Technical Specs

  • Item Rectangular Gauge Block Set
  • Material Steel
  • Dimension Type Inch
  • Included Size Range 0.0625 in to 2 in
  • Increments 0.062 in, 0.1 in, 0.125 in, 0.2 in, 0.25 in, 0.3 in, 0.5 in, 1 in, 2 in
  • Number of Pieces 9
  • With Hole No
  • Included Certification Certificate of Inspection
  • Includes Case Yes
  • Product Type Rectangular Gauge Block Set
  • Long Form Calibration Certificate No
  • Application Grade Inspection
  • Grade AS-1
  • Included Sizes 0.0625 in, 0.100 in, 0.125 in, 0.200 in, 0.250 in, 0.300 in, 0.500 in, 1 in, 2 in
  • Measuring Range 0.625 in to 2 in
  • Shape Rectangular
  • Case Type Wooden Case
  • Includes 0.0625 in, 0.100 in, 0.125 in, 0.200 in, 0.250 in, 0.300 in, 0.500 in, 1 in, 2 in, Wooden Case, Certification
  • Standards ASME Specs

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list