!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECTANGULAR GAUGE BLOCK SET, 81-PC, GRADE ASME B, 0.05 IN TO 4 IN INCLUDED SIZE RANGE

RECTANGULAR GAUGE BLOCK SET, 81-PC, GRADE ASME B, 0.05 IN TO 4 IN INCLUDED SIZE RANGE

STARRETT

RECTANGULAR GAUGE BLOCK SET, 81-PC, GRADE ASME B, 0.05 IN TO 4 IN INCLUDED SIZE RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RECTANGULAR GAUGE BLOCK SET, 81-PC, GRADE ASME B, 0.05 IN TO 4 IN INCLUDED SIZE RANGE

RECTANGULAR GAUGE BLOCK SET, 81-PC, GRADE ASME B, 0.05 IN TO 4 IN INCLUDED SIZE RANGE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $971.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STARS81.B
  • Mfr. Model # RS81.B
  • UNSPSC # 41111618
  • CATALOGUE PAGE # 1331
  • Shipping Weight 10.0 lbs

Product Details

81 piece workshop grade gauge block set. Set includes a certificate of calibration and each block is etched with a serial number. Measuring range from 0.100 inch to 12 inches.

Technical Specs

  • Item Rectangular Gauge Block Set
  • Material Steel
  • Dimension Type Inch
  • Included Size Range 0.05 in to 4 in
  • Increments 0.0001 in, 0.001 in, 0.05 in, 1 in
  • Number of Pieces 81
  • Tolerance +/-000050 in
  • Case Type Wooden Case
  • Includes (9) Blocks 0.1001 to 0.1009 in Step of 0.0001 in, (49) Blocks 0.101 to 0.149 in Step of 0.001 in, (19) Blocks 0.050 to 0.950 in Step of 0.050 in, (4) Blocks 1.000 to 4.000 in Step of 1.000 in, Wooden Case
  • Standards ISO 17025
  • Long Form Calibration Certificate Yes
  • Application Grade Inspection, Calibration
  • Grade ASME B
  • Included Sizes (19) 0.05 in to 0.95 in, (9) 0.1001 in to 0.1009 in, (49) 0.101 in to 0.149 in, (4) 1 in to 4 in
  • Measuring Range 0.1001 in to 4.000 in
  • Shape Rectangular
  • With Hole No
  • Included Certification Certificate of Calibration with NVLAP(R) Accreditation, Certificate of Calibration in Accordance with ISO 17025, Certificate of Calibration and NIST Traceability
  • Includes Case Yes
  • Product Type Rectangular Gauge Block Set

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list