!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Fireplace Remote Control

Fireplace Remote Control

SKYTECH

Fireplace Remote Control close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Fireplace Remote Control

Fireplace Remote Control

SKYTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $151.04 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC1001A
  • Mfr. Model # 1001-A
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.715 lbs

Technical Specs

  • Item Fireplace Remote Control
  • Changeover Type Manual
  • Control Type Push Button
  • Digit Size Standard
  • Dual Transformer Compatible No
  • Humidification Control No
  • Maximum Control Temperature Not Applicable
  • Key Pad Lockout No
  • Number of Cooling Stages - Conventional System 0
  • Number of Cooling Stages - Heat Pump System 0
  • Number of Zones 1
  • Overall Height 5 1/2 in
  • Shape Square
  • Temperature Scale Fahrenheit/Celsius
  • Thermostat Type Low Voltage
  • Amperage 1.5V
  • Backlit Type Not Applicable
  • Contact Rating Not Applicable
  • Filter Change Reminder No
  • Housing Colour Black
  • Includes Batteries, Hardware Bag, Instructions, Receiver, Transmitter, Wall Clip, Wall Plate
  • Lead Material Copper
  • Maximum Operating Temperature 0 Degrees F
  • Mounting Location Wall
  • Number of Pipes 1
  • Number of Relay Inputs 1
  • Programming Capability Not Programmable
  • Temperature Limiting No
  • Temporary Program Override No
  • Application Heat Only
  • Compatible System Type Universal Fan Kit, Valve System
  • Dehumidification Control No
  • Display Type Analog
  • Fan Settings On-Off
  • Includes Positive Off Yes
  • Key Features 65,536 Security Codes, On/Off Transmitter
  • Mounting Direction Vertical
  • Number of Heating Stages - Conventional System 1
  • Number of Heating Stages - Heat Pump System 0
  • Overall Depth 5/8 in
  • Overall Width 3 in
  • System Settings On-Off
  • Terminal Designations Wireless Remote
  • Voltage 3V
  • Backlit Screen Colour Not Applicable
  • Battery Type (2) AAA Batteries
  • Electrical Connection Type Hardwired
  • Frequency 303.8 Hz
  • Housing Material Plastic
  • Lead Length Not Applicable
  • Minimum Operating Temperature 130 Degrees F
  • Millivolt Compatible Yes
  • Mounting Type Optional Surface Mount
  • Number of Poles 1
  • Number of Relay Outputs 1
  • Standards None
  • Temperature Sensitivity On/Off Manual Operation
  • Temporary Temperature Hold Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list