!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Fireplace Remote Control. LCD

Fireplace Remote Control. LCD

SKYTECH

Fireplace Remote Control. LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Fireplace Remote Control. LCD

Fireplace Remote Control. LCD

SKYTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.28 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC3301
  • Mfr. Model # 3301
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.985 lbs

Technical Specs

  • Item Fireplace Remote Control, Thermostat Control
  • Changeover Type Manual
  • Control Type Push Button
  • Differential Type Adjustable
  • Display Type Digital
  • Fan Settings Themostatic Control
  • Includes Positive Off Positive Off Included
  • Maximum Control Temperature 99 Degrees F
  • Key Pad Lockout No Key Pad Lockout
  • Number of Cooling Stages - Conventional System 0
  • Number of Cooling Stages - Heat Pump System 0
  • Number of Zones 1
  • Overall Height 5 in
  • Shape Square
  • Temperature Differential +/- 3.0 F
  • Terminal Designations Wireless Remote
  • Voltage 3V AC
  • Backlit Type 15 Seconds Touch Activated
  • Electrical Connection Type Hardwired
  • Frequency 303.8 Hz
  • Housing Material Plastic
  • Lead Material Copper
  • Maximum Operating Temperature 0 Degrees F
  • Mounting Location Wall
  • Number of Pipes 1
  • Number of Relay Inputs 1
  • Programming Capability Not Programmable
  • Temperature Limiting No Temperature Limiting
  • Temporary Program Override No Temporary Program Override
  • Application Heat Only
  • Compatible System Type Universal Fan Kit, Valve System
  • Dehumidification Control Without Dehumidification Control
  • Digit Size Large/Easy Read
  • Dual Transformer Compatible Not Dual Transformer Compatible
  • Humidification Control Without Humidification Control
  • Minimum Control Temperature 45 Degrees F
  • Key Features 1,048,576 Security Codes, 9-Hour Countdown Timer and 24-Hour Clock, Both Room and Thermostat Set Temperature, Child Safety Lock Out, Thermostatic Control
  • Mounting Direction Vertical
  • Number of Heating Stages - Conventional System 1
  • Number of Heating Stages - Heat Pump System 0
  • Overall Depth 1/2 in
  • Overall Width 3 1/2 in
  • System Settings On-Off
  • Temperature Scale Celsius, Fahrenheit
  • Thermostat Type Low Voltage
  • Backlit Screen Colour Grey
  • Battery Type (2) AAA Batteries
  • Filter Change Reminder No Filter Change Reminder
  • Housing Colour Black
  • Includes Batteries, Hardware Bag, Instructions, Receiver, Transmitter, Wall Clip, Wall Plate
  • Minimum Operating Temperature 130 Degrees F
  • Millivolt Compatible Millivolt Compatible
  • Mounting Type Optional Surface Mount
  • Number of Poles 1
  • Number of Relay Outputs 1
  • Standards None
  • Temperature Sensitivity +/-1.5 Degrees F
  • Temporary Temperature Hold Temporary Temperature Hold

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list