close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Panel-mount HKP series fuseholder for 1/4 inch x 1-1/4 inch fuses. Bayonet type knob. For panels up to 5/16 inch (7.9 mm) thick.
Technical Specs
- Item Panel-Mount Fuse Holder
- Amp Range 0 to 30 A
- Voltage Rating 250V AC/125V DC
- Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB
- Fuse Block Style Nonrejection
- Mounting Style Panel
- Wire Length 1.25 in
- Connector Type Solder
- Length 1.25 in
- Fits Fuse Type Glass and Ceramic
- Number of Poles 1
- For Fuse Size 1 1/4 in L x 1/4 in dia
- Visual Indication Nonindicating
- Fuse Cap Style Bayonet Knob
- Mounting Hole 1/2 in x 15/32 in dia
- Body Material Thermoset
- Diameter 0.25 in
- Standards RoHS 2002 95 EC
Alternate Products
-
BUSSMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.70
/ EACH