!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUSE, TIME DELAY/MDL SERIES, 1 1/4 X 1/4 IN, GLASS, PK 5

FUSE, TIME DELAY/MDL SERIES, 1 1/4 X 1/4 IN, GLASS, PK 5

BUSSMANN

FUSE, TIME DELAY/MDL SERIES, 1 1/4 X 1/4 IN, GLASS, PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE, TIME DELAY/MDL SERIES, 1 1/4 X 1/4 IN, GLASS, PK 5

FUSE, TIME DELAY/MDL SERIES, 1 1/4 X 1/4 IN, GLASS, PK 5

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.73 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUSMDL1
  • Mfr. Model # MDL-1-R
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This MDL series fuse has a glass body, a time delay, and measures 1 1/4 x 1/4 inches. For momentary current surges and short circuit protection of motors, small transformers, and signal lamp circuits. Functionally equal to Ferraz Shawmet GDL and Littlefuse 313 (up to eight amps), this fuse has an interrupt rating of 35A at 250 VAC and 10kA at 125 VAC. This fuse meets CSA Certification standards. There are five fuses per pack.

Technical Specs

  • Item Fuse
  • AC Voltage Rating 250V AC
  • Visual Indication Glass Fuse
  • Body Style Cylindrical
  • Interrupt Rating 10 kA @ 125V AC, 35 A @ 250V AC
  • Length 1 1/4 in
  • Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
  • Body Material Glass
  • Element Single
  • Amps 1 A
  • DC Voltage Rating Not Rated
  • Speed Time Delay
  • Fits Fuse Block Style Nonrejection
  • Fuse Size 1 1/4 in L x 1/4 in dia
  • Diameter 1/4 in
  • Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
  • Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
  • Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list