!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUSE, 5 AMPS, 250V AC, 10KA AT 125V AC/200A AT 250V AC, BAF SERIES, 10 PK

FUSE, 5 AMPS, 250V AC, 10KA AT 125V AC/200A AT 250V AC, BAF SERIES, 10 PK

BUSSMANN

FUSE, 5 AMPS, 250V AC, 10KA AT 125V AC/200A AT 250V AC, BAF SERIES, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE, 5 AMPS, 250V AC, 10KA AT 125V AC/200A AT 250V AC, BAF SERIES, 10 PK

FUSE, 5 AMPS, 250V AC, 10KA AT 125V AC/200A AT 250V AC, BAF SERIES, 10 PK

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.19 / PACKAGE of 10

EHC: EHC :
Min Qty 5 = $820.95

Compliance and Restrictions

  • None

This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUSBAF5
  • Mfr. Model # BAF5
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 57
  • Shipping Weight 0.02 lbs

Product Details

Fast-acting ferrule fuse, 5 amp, 250 volts AC, 200 amp interrupting capacity.

Technical Specs

  • Item Fuse
  • AC Voltage Rating 250V AC
  • Visual Indication Nonindicating
  • Body Style Cylindrical
  • Interrupt Rating 10 kA @ 125V AC, 200 A @ 250V AC
  • Length 1 1/2 in
  • Equivalent Brand and Series Bussmann BAF, Littelfuse BLF, Mersen OTM
  • Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS
  • Element Single
  • Amps 5 A
  • Class Midget
  • Speed Fast Acting
  • Fits Fuse Block Style Nonrejection
  • Fuse Size 1 1/2 in L x 13/32 in dia
  • Diameter 13/32 in
  • Equivalent Series BAF, BLF, OTM
  • Body Material Fibreglass
  • Standards CE, CSA, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list