!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUSE, FAST ACTING/AGC SERIES/SINGLE ELEMENT, 1 1/4 X 1/4 IN, GLASS, PK 5

FUSE, FAST ACTING/AGC SERIES/SINGLE ELEMENT, 1 1/4 X 1/4 IN, GLASS, PK 5

BUSSMANN

FUSE, FAST ACTING/AGC SERIES/SINGLE ELEMENT, 1 1/4 X 1/4 IN, GLASS, PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE, FAST ACTING/AGC SERIES/SINGLE ELEMENT, 1 1/4 X 1/4 IN, GLASS, PK 5

FUSE, FAST ACTING/AGC SERIES/SINGLE ELEMENT, 1 1/4 X 1/4 IN, GLASS, PK 5

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.69 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUSAGC20
  • Mfr. Model # AGC-20-R
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Product Details

With a non-time delay and a glass body, this fast-acting AGC series fuse is functionally equal to Ferraz Shawmet GGC and Littlefuse 312. Its interrupt rating is 1kA at 32 VAC and it measures 1 1/4 x 1/4 inches. This fuse meets CSA certification. There are five fuses per pack.

Technical Specs

  • Item Fuse
  • AC Voltage Rating 32V AC
  • Visual Indication Glass Fuse
  • Body Style Cylindrical
  • Interrupt Rating 1 kA @ 32V DC
  • Length 1 1/4 in
  • Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
  • Body Material Glass
  • Element Single
  • Amps 20 A
  • DC Voltage Rating Not Rated
  • Speed Fast Acting
  • Fits Fuse Block Style Nonrejection
  • Fuse Size 1 1/4 in L x 1/4 in dia
  • Diameter 1/4 in
  • Equivalent Series 311, 312, 3AG, AGC, GGC, MMB
  • Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
  • Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list