!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUSE, 15 A, 600V AC, 5 IN L X 13/16 IN DIAMETER FUSE SIZE, CYLINDRICAL BODY, TRS-R

FUSE, 15 A, 600V AC, 5 IN L X 13/16 IN DIAMETER FUSE SIZE, CYLINDRICAL BODY, TRS-R

MERSEN

FUSE, 15 A, 600V AC, 5 IN L X 13/16 IN DIAMETER FUSE SIZE, CYLINDRICAL BODY, TRS-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE, 15 A, 600V AC, 5 IN L X 13/16 IN DIAMETER FUSE SIZE, CYLINDRICAL BODY, TRS-R

FUSE, 15 A, 600V AC, 5 IN L X 13/16 IN DIAMETER FUSE SIZE, CYLINDRICAL BODY, TRS-R

MERSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YZL3
  • Mfr. Model # TRS15R
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This fuse measures 5 inch L. This fuse meets the standards for CSA and UL.

Technical Specs

  • Item Fuse
  • AC Voltage Rating 600V AC
  • Class RK5
  • Speed Time Delay
  • Fits Fuse Block Style Rejection
  • Fuse Size 5 in L x 13/16 in dia
  • Diameter 13/16 in
  • Equivalent Series ECSR, FLSR, FRS-R, TRS-R
  • Body Material Polyester
  • Standards CSA, UL
  • Amps 15 A
  • DC Voltage Rating 300V DC
  • Visual Indication Nonindicating
  • Body Style Cylindrical
  • Interrupt Rating 200kA at 600V AC, 20kA at 300V DC
  • Length 5 in
  • Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R
  • Compatible Fuse Block Series 2HKRFB, 6HKRFB
  • Element Dual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list