!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUSE, 800 MA, 250V AC, 1.5KA AT 250V AC, 20MM L X 5MM DIAMETER FUSE SIZE, FAST ACTING, HTB, 5 PK

FUSE, 800 MA, 250V AC, 1.5KA AT 250V AC, 20MM L X 5MM DIAMETER FUSE SIZE, FAST ACTING, HTB, 5 PK

BUSSMANN

FUSE, 800 MA, 250V AC, 1.5KA AT 250V AC, 20MM L X 5MM DIAMETER FUSE SIZE, FAST ACTING, HTB, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE, 800 MA, 250V AC, 1.5KA AT 250V AC, 20MM L X 5MM DIAMETER FUSE SIZE, FAST ACTING, HTB, 5 PK

FUSE, 800 MA, 250V AC, 1.5KA AT 250V AC, 20MM L X 5MM DIAMETER FUSE SIZE, FAST ACTING, HTB, 5 PK

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.01 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2AAL2
  • Mfr. Model # S501-800-R
  • UNSPSC # 39121608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This fuse has 800 mamps, and a voltage rating of 250V AC. It measures 20 mm L x 5 mm dia. This fuse meets the standards for CE, CSA, UL Guide JDYX2. It has a matte body.

Technical Specs

  • Item Fuse
  • AC Voltage Rating 250V AC
  • Visual Indication Nonindicating
  • Body Style Cylindrical
  • Interrupt Rating 1.5 kA @ 250V AC
  • Length 20 mm
  • Equivalent Brand and Series Bussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD
  • Body Material Ceramic
  • Element Single
  • Amps 800 mA
  • DC Voltage Rating Not Rated
  • Speed Fast Acting
  • Fits Fuse Block Style Nonrejection
  • Fuse Size 20mm L x 5mm dia
  • Diameter 5 mm
  • Equivalent Series 216, GDA, GSD, S501
  • Compatible Fuse Block Series HTB
  • Standards CE, CSA Certification, UL Guide JDYX2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list