This fume extractor has 1800 cubic feet per minute airflow, single-phase 575 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.2 amps input, and a 10-foot externally articulated capture arm. It measures 30 width x 55 height x 35 inches depth and features a high-capacity Nanotech cartridge filter and self-cleaning system.
Technical Specs
ItemPortable Fume Extractor
Extraction Arm Diameter6 in
Sound Level78 dB @ 5 ft
Filter TypePolyester Filter Cartridges
Motor Horsepower (Maximum)3.2 hp
Current3.7 A
Filter MediaNano Fibre
IncludesICS 360 Self Cleaning System
Power Cord Length15 ft
Weight88 lb
Maximum Air Flow1,800 cfm
Extraction Arm Length (Maximum)10 ft
Filter MERV Rating15
Input Voltage575V
SeriesFred JR
Features120V, Single Phase, Flexible 10 ft Externally Articulated Capture Arm, 1.5 HP TEFC Motor Producing 1,200 cfm at the Hood, 26 in Easy to Service NanoFibre Filter (MERV 15), Rotary Starter with 15 ft Power Cord and Casters