!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUME EXTRACTOR, HI CAPACITY, 1 PHASE, INPUT 575 V, 10 FT ARM, 30 X 55 X 33 IN, NANOFIBER

FUME EXTRACTOR, HI CAPACITY, 1 PHASE, INPUT 575 V, 10 FT ARM, 30 X 55 X 33 IN, NANOFIBER

DIVERSITECH

FUME EXTRACTOR, HI CAPACITY, 1 PHASE, INPUT 575 V, 10 FT ARM, 30 X 55 X 33 IN, NANOFIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUME EXTRACTOR, HI CAPACITY, 1 PHASE, INPUT 575 V, 10 FT ARM, 30 X 55 X 33 IN, NANOFIBER

FUME EXTRACTOR, HI CAPACITY, 1 PHASE, INPUT 575 V, 10 FT ARM, 30 X 55 X 33 IN, NANOFIBER

DIVERSITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,714.33 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DVTFRED-JR030N5
  • Mfr. Model # FRED-JR030N5
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 1424
  • Shipping Weight 525.0 lbs

Product Details

This fume extractor has 1800 cubic feet per minute airflow, single-phase 575 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.2 amps input, and a 10-foot externally articulated capture arm. It measures 30 width x 55 height x 33 inches depth and features a high-capacity Nanotech cartridge filter.

Technical Specs

  • Item Fume Extractor
  • Extraction Arm Diameter 6 in
  • Sound Level 78 dB @ 5 ft
  • Filter Type HEPA Filter
  • Motor Horsepower (Maximum) 3 hp
  • Current 3.2 A
  • Filter Media Nano Fibre
  • Includes Capture Arm
  • Portability Yes
  • Standards CSA
  • Maximum Air Flow 1,800 cfm
  • Extraction Arm Length (Maximum) 10 ft
  • Filter MERV Rating 15
  • Input Voltage 575V
  • Series Fred JR
  • Features 120V, Single Phase, Flexible 10 ft Externally Articulated Capture Arm, 1.5 HP TEFC Motor Producing 1,200 cfm at the Hood, 26 in Easy to Service NanoFibre Filter (MERV 15), Rotary Starter with 15 ft Power Cord and Casters
  • Frequency 60 Hz
  • Phase Three-Phase
  • Power Cord Length 15 ft
  • Weight 88 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list