!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FULL FACEPIECE, RUBBER/SILICONE/PC, MEDIUM, HOOK-AND-LOOP, THREADED, 5-POINT, NIOSH

FULL FACEPIECE, RUBBER/SILICONE/PC, MEDIUM, HOOK-AND-LOOP, THREADED, 5-POINT, NIOSH

HONEYWELL NORTH

FULL FACEPIECE, RUBBER/SILICONE/PC, MEDIUM, HOOK-AND-LOOP, THREADED, 5-POINT, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL FACEPIECE, RUBBER/SILICONE/PC, MEDIUM, HOOK-AND-LOOP, THREADED, 5-POINT, NIOSH

FULL FACEPIECE, RUBBER/SILICONE/PC, MEDIUM, HOOK-AND-LOOP, THREADED, 5-POINT, NIOSH

HONEYWELL NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NONRU65001M
  • Mfr. Model # RU65001M
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 959
  • Shipping Weight 2.37 lbs

Product Details

This RU6500 series medium full facepiece with rubber head harness is made of silicone. It has a hook-and-loop suspension with a five-point headstrap and meets the NIOSH standard. This respirator has a threaded connection and a polycarbonate lens. It is configured for cartridges, PAPR, and supplied air system and includes a silicone nose cup.

Technical Specs

  • Item Full Face Respirator
  • Head Harness Material Rubber
  • Cartridges Included No
  • NIOSH Rating Not Rated
  • Compatible with Brand and Series Honeywell N Series
  • Number of Suspension Points 5
  • Respirator Connection Type Threaded
  • Standards NIOSH
  • Facepiece Material Silicone
  • Mask Size M
  • Number of Cartridges Included 0
  • Series RU6500
  • Full Face Suspension Type Hook-and-Loop (5-Point)
  • Suspension Adjustment Type Hook-and-Loop
  • Configured For Cartridges, PAPR, Supplied Air System

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list