!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FULL FACEPIECE RESPIRATOR, REUSABLE, M, NEOPRENE/SILICONE, NIOSH,BAYONET/DIN, 6-POINT

FULL FACEPIECE RESPIRATOR, REUSABLE, M, NEOPRENE/SILICONE, NIOSH,BAYONET/DIN, 6-POINT

3M

FULL FACEPIECE RESPIRATOR, REUSABLE, M, NEOPRENE/SILICONE, NIOSH,BAYONET/DIN, 6-POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL FACEPIECE RESPIRATOR, REUSABLE, M, NEOPRENE/SILICONE, NIOSH,BAYONET/DIN, 6-POINT

FULL FACEPIECE RESPIRATOR, REUSABLE, M, NEOPRENE/SILICONE, NIOSH,BAYONET/DIN, 6-POINT

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $974.20 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7800S-MED
  • Mfr. Model # 7800S-MED
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Product Details

This 7000-series medium reusable full-facepiece respirator is made of silicone and comes in black. It has a six-point suspension and meets the NIOSH standard. The respirator has a bayonet and DIN respirator connection and is configured for cartridges/powered air-purifying respirator/supplied-air system. The respirator has a neoprene/silicone harness and a speaking diaphragm.

Technical Specs

  • Item Full Face Respirator
  • Head Harness Material Neoprene, Silicone
  • Cartridges Included No
  • NIOSH Rating Not Rated
  • Series 7800
  • Full Face Suspension Type 6 pt
  • Respirator Connection Type Bayonet
  • Colour Black
  • Facepiece Material Silicone
  • Mask Size M
  • Number of Cartridges Included 0
  • Includes Speaking Diaphragm
  • Compatible with Brand and Series 3M 2000 Series, 3M 6000 Series, 3M 7000 Series
  • Number of Suspension Points 6
  • Configured For Cartridges, PAPR, Supplied Air System
  • Standards NIOSH

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list